Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Ladder

  • Mfr # AE4220PG

  • Zoro # G612007302


product price: $385.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Color
Silver
Section Length
10 ft
Series
AE4200PG
Standards
ANSI, OSHA Compliant
Ladder Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE4220PG
Zoro #
G612007302
UPC #
728865110589
Country of Origin
Mexico

Dimensions

Section Length
10 ft
Base Width
17.1 in
Rung Depth
1.5 in
Reach Height - Maximum
20 ft
Standing Height - Maximum
13.3 ft
Retracted Height
10 ft
Rung Width
1.3 in
Extended Height
17 ft
Overall Height
20 ft
Overall Depth
6.6 in
Fly Width
16.2 in

Details

Color
Silver
Item
Extension Ladder
Series
AE4200PG
Standards
ANSI, OSHA Compliant
Ladder Material
Aluminum
Adjustment Increments
12 in
Number of Sections
2
Weight
32 lb
Load Capacity - Maximum
225 lb
Ladder Type
Extension Ladder
Number of Rungs
20
Rung Type
D-Rung
ANSI Duty Rating
Type II
Tread Type
Ribbed
Shoe Type
Swivel Safety
Removable Fly
Fixed

Description

Extension Ladder, AE4200PG Series, Section Length 10 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.