Zoro Homepage

Extension Ladder

  • Mfr # AE4224PG

  • Zoro # G112007277


product price: $446.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Color
Silver
Section Length
12 ft
Series
AE4200PG
Standards
ANSI, OSHA Compliant
Fly Width
16.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE4224PG
Zoro #
G112007277
UPC #
728865110596
Country of Origin
Mexico

Dimensions

Section Length
12 ft
Fly Width
16.2 in
Standing Height - Maximum
17.1 ft
Overall Depth
6.6 in
Extended Height
21 ft
Retracted Height
12 ft
Rung Width
1.3 in
Base Width
17.1 in
Overall Height
24 ft
Rung Depth
1.5 in
Reach Height - Maximum
23 ft

Details

Color
Silver
Item
Extension Ladder
Series
AE4200PG
Standards
ANSI, OSHA Compliant
Ladder Material
Aluminum
Number of Rungs
24
ANSI Duty Rating
Type II
Weight
38 lb
Shoe Type
Swivel Safety
Number of Sections
2
Ladder Type
Extension Ladder
Tread Type
Ribbed
Removable Fly
Fixed
Rung Type
D-Rung
Load Capacity - Maximum
225 lb
Adjustment Increments
12 in

Description

Extension Ladder, AE4200PG Series, Section Length 12 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.