Zoro Homepage

Extension Ladder

  • Mfr # AE4232PG

  • Zoro # G012007261


product price: $567.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Color
Silver
Section Length
16 ft
Series
AE4200PG
Standards
ANSI, OSHA Compliant
Shoe Type
Swivel Safety
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE4232PG
Zoro #
G012007261
UPC #
728865110619
Country of Origin
Mexico

Dimensions

Section Length
16 ft
Reach Height - Maximum
31 ft
Overall Height
32 ft
Fly Width
16.2 in
Rung Depth
1.5 in
Rung Width
1.3 in
Overall Depth
6.6 in
Base Width
17.1 in
Retracted Height
16 ft
Extended Height
29 ft
Standing Height - Maximum
24.8 ft

Details

Color
Silver
Item
Extension Ladder
Series
AE4200PG
Standards
ANSI, OSHA Compliant
Shoe Type
Swivel Safety
Rung Type
D-Rung
Load Capacity - Maximum
225 lb
Tread Type
Ribbed
Ladder Material
Aluminum
Adjustment Increments
12 in
Ladder Type
Extension Ladder
ANSI Duty Rating
Type II
Number of Sections
2
Removable Fly
Fixed
Number of Rungs
32
Weight
58 lb

Description

Extension Ladder, AE4200PG Series, Section Length 16 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.