Zoro Homepage

Extension Ladder

  • Mfr # AE4240PG

  • Zoro # G612481898


product price: $836.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Color
Silver
Section Length
20 ft
Series
AE4200PG
Standards
ANSI, OSHA Compliant
Base Width
17.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE4240PG
Zoro #
G612481898
UPC #
728865110633
Country of Origin
Mexico

Dimensions

Section Length
20 ft
Base Width
17.1 in
Rung Width
1.3 in
Reach Height - Maximum
37 ft
Extended Height
35 ft
Rung Depth
1.5 in
Fly Width
16.2 in
Retracted Height
20 ft
Standing Height - Maximum
30.7 ft
Overall Height
40 ft
Overall Depth
6.6 in

Details

Color
Silver
Item
Extension Ladder
Series
AE4200PG
Standards
ANSI, OSHA Compliant
Ladder Type
Extension Ladder
Weight
80 lb
Tread Type
Ribbed
Number of Sections
2
ANSI Duty Rating
Type II
Removable Fly
Fixed
Number of Rungs
40
Adjustment Increments
12 in
Ladder Material
Aluminum
Rung Type
D-Rung
Load Capacity - Maximum
225 lb
Shoe Type
Swivel Safety

Description

Extension Ladder, AE4200PG Series, Section Length 20 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.