Fire-Rated Energy Efficient Series Attic Ladder, 7 ft 8 in to 10 ft 3 in H Ceiling, 11-Step

  • Mfr # AL2540MG-R10FT

  • Zoro # G916088106


product price:  $784.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AL2540MG-R10FT
Zoro #
G916088106
UPC #
728865145109
Country of Origin
Mexico

Description

This Louisville Fire-Rated Energy Efficient series aluminum attic ladder has a working load capability of 375 lb. This aluminum attic ladder fits ceiling heights of 7 ft 8 in to 10 ft 3 in and has a rough opening of 25.5 x 54 in. The Fire-Rated Energy Efficient AL2540MG-R10FT features a sturdy, yet lightweight design with pre-drilled holes for easier installation.The Fire-Rated door is flame-retardant for up to 30 min compliant with ASTM E84. Achieve great energy efficiency with the R10 insulated door and factory installed weather stripping. It features an easy to open door with gas piston system, adjustable shoes, slip-resistant steps and an aluminum handrail for a comfortable transition. The Louisville AL2540MG-R10FT Fire-Rated Energy Efficient aluminum attic ladder meets or exceeds the safety standards set by ANSI.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.