Shop LOUISVILLE

21 in. Fiberglass Fold-Up Work Platform

  • Mfr # L-3042-03

  • Zoro # G0594450


product price: 
$
165.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Platform Height
21 in
Platform Width
12 in
Platform Depth
36 in
Overall Height
1.8 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L-3042-03
Zoro #
G0594450
UPC #
728865132017
Country of Origin
Mexico

Dimensions

Platform Height
21 in
Platform Width
12 in
Platform Depth
36 in
Overall Height
1.8 ft
Base Depth
52 1/4 in
Base Width
19.8 in
Bottom Width
16 1/4 in
Step Depth
12.3 in
Step Width
12.3 in
Standing Height - Maximum
1.8 ft
Top Step Depth
12.3 in
Closed Depth
16.3 in
Overall Depth
12.3 in
Reach Height - Maximum
8.4 ft

Details

Item
Step Stool
Material
Fiberglass
Color
Yellow
Finish
Fiberglass
Load Capacity
300 lb
Step Tread
Ribbed
Handrails Included
No
Number of Guard Rails
0
Work Platform Item
Folding Platform
Platform Style
Dual Access
Number of Modular Decks
0
Climbing Angle
78 Degrees
Ladder Tread
Ribbed
Number of Legs
4
Includes
Locking Hinge, Slip Resistant Rubber Feet
Number of Steps
1
Series
L-3042-XX
Standards
ANSI
Shape
Rectangle
Product Type
Step Stool
Includes Handrails
Handrails Not Included
Load Capacity - Maximum
300 lb
Base Spread
16.3 in
Assembly
Assembled
Stacking
Not Stackable
Tread Type
Ribbed
Conductivity
Non-Conductive
Folding
Foldable
Nesting
Not Nestable
Locking Mechanism
No Locking Mechanism
Feet Type
Slip-Resistant
Weight
12 lb
ANSI Duty Rating
Type IA
Feet Material
Rubber

Description

Number of Steps 1, Overall Height 1.8 ft, Material Fiberglass, Load Capacity 300 lb, Top Step Depth 12.3 in, Bottom Width 16 1/4 in, Base Depth 52 1/4 in, Color Yellow, Finish Fiberglass, Series L-3042-XX, Closed Depth 16.3 in, Includes Locking Hinge, Slip Resistant Rubber Feet, Standards ANSI, Step Tread Ribbed, Step Width 12.3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.