Kit, Step Shoe, FS1100 and FP1100, PK4
Mfr # PK130S
Zoro # G5256806
product price: $40.79
/pk 4, $10.20/eaKey Features
Overall Height
2 in
Overall Width
2 in
Includes
Hardware
Overall Length
4 in
Material
Aluminum, Rubber, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PK130S
Zoro #
G5256806
UPC #
728865049308
Country of Origin
Mexico
Dimensions
Overall Height
2 in
Overall Width
2 in
Overall Length
4 in
Details
Includes
Hardware
Item
Step Ladder Shoes
Material
Aluminum, Rubber, Steel
Fits Brand
Louisville Ladder
For Use With Mfr. Model Number
FP1100, FS1100
Color
Gray
Product Type
Shoe
Compatible with Series
FP1100, FS1100
Compatible with Manufacturer Model Number
FP1100, FS1100
Load Capacity - Maximum
375 lb
Compatible Ladder Type
Stepladders
Compatible Manufacturer Model Number
FP1100, FS1100
Compatible Manufacturer Part Number
FP1100, FS1100
Compatible with Manufacturer Model No.
FP1100, FS1100
Compatible with Mfr. Model No.
FP1100, FS1100
For Use with Mfr Model Number
FP1100, FS1100
Compatible Pump Manufacturer Part Number
FP1100, FS1100
Compatible Mfr. Model Number
FP1100, FS1100
Description
Step Ladder Shoes, For Use With Grainger Item Number 36Y465, 36Y466, 36Y467, 36Y468, 36Y469, For Use With Mfr. Model Number FP1104HD, FP1106HD, FP1108HD, FP1110HD, FP1112HD, FP1000 Series, FS1000 Series, FS1100 Series, Fits Brand Louisville Ladder, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.