Zoro Homepage

Label Kit

  • Mfr # PK-AE2100

  • Zoro # G2102488


product price: $8.39
/ea

Key Features

For Use With Mfr. Model Number
AE2108, AE2110, AE2112, AE2114, AE2116, AE2118, AE2120
Fits Brand
Louisville Ladder
Number of Duty Rating Labels
1
Compatible with Series
AE2100
Number of Instruction Labels
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK-AE2100
Zoro #
G2102488
UPC #
-
Country of Origin
Mexico

Details

Item
Label Kit
For Use With Mfr. Model Number
AE2108, AE2110, AE2112, AE2114, AE2116, AE2118, AE2120
Fits Brand
Louisville Ladder
Number of Duty Rating Labels
1
Compatible with Series
AE2100
Number of Instruction Labels
3
Compatible with Manufacturer Model Number
AE2108, AE2110, AE2112, AE2114, AE2116, AE2118, AE2120
Compatible ANSI Duty Rating
Type IA
Number of Safety and Hazard Labels
6
Language
English, French, Spanish
Compatible Load Capacity
300 lb
Compatible Ladder Type
Straight Ladders
Compatible Ladder Material
Aluminum
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Compatible Manufacturer Model Number
AE2108, AE2110, AE2112, AE2114, AE2116, AE2118, AE2120
Compatible Manufacturer Part Number
AE2108, AE2110, AE2112, AE2114, AE2116, AE2118, AE2120
Compatible with Manufacturer Model No.
AE2108, AE2110, AE2112, AE2114, AE2116, AE2118, AE2120
Compatible with Mfr. Model No.
AE2108, AE2110, AE2112, AE2114, AE2116, AE2118, AE2120
For Use with Mfr Model Number
AE2108, AE2110, AE2112, AE2114, AE2116, AE2118, AE2120
Compatible Pump Manufacturer Part Number
AE2108, AE2110, AE2112, AE2114, AE2116, AE2118, AE2120
Compatible Mfr. Model Number
AE2108, AE2110, AE2112, AE2114, AE2116, AE2118, AE2120

Description

Label Kit, For Use With Grainger Item Number 36Y334, 36Y335, 33J653, 36Y336, 36Y337, 36Y338, 36Y339, For Use With Mfr. Model Number AE2108, AE2110, AE2112, AE2114, AE2116, AE2118, AE2120, Fits Brand Louisville

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.