Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Kit

  • Mfr # PK-AE2800

  • Zoro # G2102829


product price: $7.89
/ea

Key Features

Fits Brand
Louisville Ladder
Number of Instruction Labels
3
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Compatible Load Capacity
300 lb
Number of Duty Rating Labels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK-AE2800
Zoro #
G2102829
UPC #
-
Country of Origin
Mexico

Details

Item
Label Kit
Fits Brand
Louisville Ladder
Number of Instruction Labels
3
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Compatible Load Capacity
300 lb
Number of Duty Rating Labels
1
Compatible with Series
AE2800
Compatible Ladder Type
Extension Ladders
Compatible Ladder Material
Aluminum
Number of Safety and Hazard Labels
8
Compatible ANSI Duty Rating
Type IA
Language
English, French, Spanish

Description

Label Kit, For Use With Grainger Item Number 36Y342, 3LW20, 3LW21, 36Y343, 36Y344, 2KMC1, 2KMC2, For Use With Mfr. Model Number AE2816, AE2820, AE2824, AE2828, AE2832, AE2836, AE2840, Fits Brand Louisville

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.