Zoro Homepage

Label Kit

  • Mfr # PK-AM1000

  • Zoro # G2102530


product price: $10.49
/ea

Key Features

For Use With Mfr. Model Number
AM1003, AM1004, AM1005, AM1006, AM1008, AM1010, AM1012, AM1014, AM1016, AM1020
Fits Brand
Louisville Ladder
Compatible Ladder Material
Aluminum
Number of Duty Rating Labels
1
Compatible with Manufacturer Model Number
AM1003, AM1004, AM1005, AM1006, AM1008, AM1010, AM1012, AM1014, AM1016, AM1020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK-AM1000
Zoro #
G2102530
UPC #
-
Country of Origin
Mexico

Details

Item
Label Kit
For Use With Mfr. Model Number
AM1003, AM1004, AM1005, AM1006, AM1008, AM1010, AM1012, AM1014, AM1016, AM1020
Fits Brand
Louisville Ladder
Compatible Ladder Material
Aluminum
Number of Duty Rating Labels
1
Compatible with Manufacturer Model Number
AM1003, AM1004, AM1005, AM1006, AM1008, AM1010, AM1012, AM1014, AM1016, AM1020
Number of Instruction Labels
3
Compatible with Series
AM1000
Language
English, French, Spanish
Compatible Load Capacity
300 lb
Number of Safety and Hazard Labels
5
Compatible ANSI Duty Rating
Type IA
Compatible Ladder Type
Twin Stepladders
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Compatible Manufacturer Model Number
AM1003, AM1004, AM1005, AM1006, AM1008, AM1010, AM1012, AM1014, AM1016, AM1020
Compatible Manufacturer Part Number
AM1003, AM1004, AM1005, AM1006, AM1008, AM1010, AM1012, AM1014, AM1016, AM1020
Compatible with Manufacturer Model No.
AM1003, AM1004, AM1005, AM1006, AM1008, AM1010, AM1012, AM1014, AM1016, AM1020
Compatible with Mfr. Model No.
AM1003, AM1004, AM1005, AM1006, AM1008, AM1010, AM1012, AM1014, AM1016, AM1020
For Use with Mfr Model Number
AM1003, AM1004, AM1005, AM1006, AM1008, AM1010, AM1012, AM1014, AM1016, AM1020
Compatible Pump Manufacturer Part Number
AM1003, AM1004, AM1005, AM1006, AM1008, AM1010, AM1012, AM1014, AM1016, AM1020
Compatible Mfr. Model Number
AM1003, AM1004, AM1005, AM1006, AM1008, AM1010, AM1012, AM1014, AM1016, AM1020

Description

Label Kit, For Use With Grainger Item Number 33J773, 36Y359, 36Y360, 33J714, 33J715, 36Y361, 36Y362, 36Y363, 36Y364, 36Y365, For Use With Mfr. Model Number AM1003, AM1004, AM1005, AM1006, AM1008, AM1010, AM1012, AM1014, AM1016, AM1020, Fits Brand Louisville

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.