Zoro Homepage

Label Kit

  • Mfr # PK-AM1100HD

  • Zoro # G2102521


product price: $6.29
/ea

Key Features

Fits Brand
Louisville Ladder
For Use With Mfr. Model Number
AM1104HD, AM1106HD, AM1108HD, AM1110HD, AM1112HD
Number of Duty Rating Labels
1
Number of Instruction Labels
3
Compatible with Manufacturer Model Number
AM1104HD, AM1106HD, AM1108HD, AM1110HD, AM1112HD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK-AM1100HD
Zoro #
G2102521
UPC #
-
Country of Origin
Mexico

Details

Item
Label Kit
Fits Brand
Louisville Ladder
For Use With Mfr. Model Number
AM1104HD, AM1106HD, AM1108HD, AM1110HD, AM1112HD
Number of Duty Rating Labels
1
Number of Instruction Labels
3
Compatible with Manufacturer Model Number
AM1104HD, AM1106HD, AM1108HD, AM1110HD, AM1112HD
Compatible Ladder Material
Aluminum
Number of Safety and Hazard Labels
5
Compatible ANSI Duty Rating
Type IAA
Language
English, French, Spanish
Compatible Ladder Type
Twin Stepladders
Compatible Load Capacity
375 lb
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Compatible with Series
AM1100HD
Compatible Manufacturer Model Number
AM1104HD, AM1106HD, AM1108HD, AM1110HD, AM1112HD
Compatible Manufacturer Part Number
AM1104HD, AM1106HD, AM1108HD, AM1110HD, AM1112HD
Compatible with Manufacturer Model No.
AM1104HD, AM1106HD, AM1108HD, AM1110HD, AM1112HD
Compatible with Mfr. Model No.
AM1104HD, AM1106HD, AM1108HD, AM1110HD, AM1112HD
For Use with Mfr Model Number
AM1104HD, AM1106HD, AM1108HD, AM1110HD, AM1112HD
Compatible Pump Manufacturer Part Number
AM1104HD, AM1106HD, AM1108HD, AM1110HD, AM1112HD
Compatible Mfr. Model Number
AM1104HD, AM1106HD, AM1108HD, AM1110HD, AM1112HD

Description

Label Kit, For Use With Grainger Item Number 36Y366, 36Y367, 36Y368, 36Y369, 36Y370, For Use With Mfr. Model Number AM1104HD, AM1106HD, AM1108HD, AM1110HD, AM1112HD, Fits Brand Louisville

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.