Zoro Homepage

Label Kit

  • Mfr # PK-AS2100

  • Zoro # G2102740


product price: $7.85
/ea

Key Features

Fits Brand
Louisville Ladder
For Use With Mfr. Model Number
AS2104, AS2106, AS2108, AS2110
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Number of Instruction Labels
2
Compatible Load Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK-AS2100
Zoro #
G2102740
UPC #
-
Country of Origin
Mexico

Details

Item
Label Kit
Fits Brand
Louisville Ladder
For Use With Mfr. Model Number
AS2104, AS2106, AS2108, AS2110
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Number of Instruction Labels
2
Compatible Load Capacity
250 lb
Compatible with Series
AS2100
Language
English, French, Spanish
Number of Safety and Hazard Labels
4
Compatible ANSI Duty Rating
Type I
Number of Duty Rating Labels
1
Compatible Ladder Type
Stepladders
Compatible Ladder Material
Aluminum
Compatible with Manufacturer Model Number
AS2104, AS2106, AS2108, AS2110
Compatible Manufacturer Model Number
AS2104, AS2106, AS2108, AS2110
Compatible Manufacturer Part Number
AS2104, AS2106, AS2108, AS2110
Compatible with Manufacturer Model No.
AS2104, AS2106, AS2108, AS2110
Compatible with Mfr. Model No.
AS2104, AS2106, AS2108, AS2110
For Use with Mfr Model Number
AS2104, AS2106, AS2108, AS2110
Compatible Pump Manufacturer Part Number
AS2104, AS2106, AS2108, AS2110
Compatible Mfr. Model Number
AS2104, AS2106, AS2108, AS2110

Description

Label Kit, For Use With Grainger Item Number 1CMT1, 1CMR8, 1CMR9, 1CMT5, For Use With Mfr. Model Number AS2104, AS2106, AS2108, AS2110, Fits Brand Louisville

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.