Label Kit
Mfr # PK-AS4000
Zoro # G2102725
product price: $6.25
/eaSold in multiples of 2 for $12.50
Key Features
Fits Brand
Louisville Ladder
For Use With Mfr. Model Number
AS4003, AS4004, AS4005, AS4006, AS4008
Number of Duty Rating Labels
1
Number of Instruction Labels
2
Compatible Ladder Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PK-AS4000
Zoro #
G2102725
UPC #
-
Country of Origin
Mexico
Details
Item
Label Kit
Fits Brand
Louisville Ladder
For Use With Mfr. Model Number
AS4003, AS4004, AS4005, AS4006, AS4008
Number of Duty Rating Labels
1
Number of Instruction Labels
2
Compatible Ladder Material
Aluminum
Compatible with Series
AS4000
Compatible Load Capacity
225 lb
Compatible ANSI Duty Rating
Type II
Compatible Ladder Type
Stepladders
Compatible with Manufacturer Model Number
AS4003, AS4004, AS4005, AS4006, AS4008
Language
English, French, Spanish
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Number of Safety and Hazard Labels
4
Compatible Manufacturer Model Number
AS4003, AS4004, AS4005, AS4006, AS4008
Compatible Manufacturer Part Number
AS4003, AS4004, AS4005, AS4006, AS4008
Compatible with Manufacturer Model No.
AS4003, AS4004, AS4005, AS4006, AS4008
Compatible with Mfr. Model No.
AS4003, AS4004, AS4005, AS4006, AS4008
For Use with Mfr Model Number
AS4003, AS4004, AS4005, AS4006, AS4008
Compatible Pump Manufacturer Part Number
AS4003, AS4004, AS4005, AS4006, AS4008
Compatible Mfr. Model Number
AS4003, AS4004, AS4005, AS4006, AS4008
Description
Label Kit, For Use With Grainger Item Number 36Y394, 36Y395, 36Y396, 36Y397, 36Y398, For Use With Mfr. Model Number AS4003, AS4004, AS4005, AS4006, AS4008, Fits Brand Louisville
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.