Zoro Homepage

Label Kit

  • Mfr # PK-AX1000

  • Zoro # G2102427


product price: $6.15
/ea

Key Features

For Use With Mfr. Model Number
AX1008, AX1010, AX1012
Fits Brand
Louisville Ladder
Compatible Load Capacity
300 lb
Compatible Ladder Type
Extension Trestle Ladders
Compatible ANSI Duty Rating
Type IA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK-AX1000
Zoro #
G2102427
UPC #
-
Country of Origin
Mexico

Details

Item
Label Kit
For Use With Mfr. Model Number
AX1008, AX1010, AX1012
Fits Brand
Louisville Ladder
Compatible Load Capacity
300 lb
Compatible Ladder Type
Extension Trestle Ladders
Compatible ANSI Duty Rating
Type IA
Language
English, French, Spanish
Compatible with Manufacturer Model Number
AX1008, AX1010, AX1012
Compatible with Series
AX1000
Number of Safety and Hazard Labels
5
Number of Duty Rating Labels
1
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Number of Instruction Labels
4
Compatible Ladder Material
Aluminum
Compatible Manufacturer Model Number
AX1008, AX1010, AX1012
Compatible Manufacturer Part Number
AX1008, AX1010, AX1012
Compatible with Manufacturer Model No.
AX1008, AX1010, AX1012
Compatible with Mfr. Model No.
AX1008, AX1010, AX1012
For Use with Mfr Model Number
AX1008, AX1010, AX1012
Compatible Pump Manufacturer Part Number
AX1008, AX1010, AX1012
Compatible Mfr. Model Number
AX1008, AX1010, AX1012

Description

Label Kit, For Use With Grainger Item Number 36Y399, 36Y401, 33J712, For Use With Mfr. Model Number AX1008, AX1010, AX1012, Fits Brand Louisville

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.