Zoro Homepage

Label Kit

  • Mfr # PK-FC1200

  • Zoro # G2102558


product price: $6.25
/ea

Key Features

Fits Brand
Louisville Ladder
For Use With Mfr. Model Number
FC1206, FC1207, FC1208
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Number of Instruction Labels
4
Compatible with Series
FC1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK-FC1200
Zoro #
G2102558
UPC #
-
Country of Origin
Mexico

Details

Item
Label Kit
Fits Brand
Louisville Ladder
For Use With Mfr. Model Number
FC1206, FC1207, FC1208
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Number of Instruction Labels
4
Compatible with Series
FC1200
Number of Duty Rating Labels
1
Compatible Ladder Material
Fiberglass
Compatible with Manufacturer Model Number
FC1206, FC1207, FC1208
Language
English, French, Spanish
Number of Safety and Hazard Labels
6
Compatible ANSI Duty Rating
Type IAA
Compatible Load Capacity
375 lb
Compatible Ladder Type
Combination Ladders
Compatible Manufacturer Model Number
FC1206, FC1207, FC1208
Compatible Manufacturer Part Number
FC1206, FC1207, FC1208
Compatible with Manufacturer Model No.
FC1206, FC1207, FC1208
Compatible with Mfr. Model No.
FC1206, FC1207, FC1208
For Use with Mfr Model Number
FC1206, FC1207, FC1208
Compatible Pump Manufacturer Part Number
FC1206, FC1207, FC1208
Compatible Mfr. Model Number
FC1206, FC1207, FC1208

Description

Label Kit, For Use With Grainger Item Number 29NH91, 33J768, 29NH89, For Use With Mfr. Model Number FC1206, FC1207, FC1208, Fits Brand Louisville

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.