Zoro Homepage

Label Kit

  • Mfr # PK-FE0600

  • Zoro # G2102801


product price: $6.25
/ea

Key Features

For Use With Mfr. Model Number
FE0616, FE0620, FE0624, FE0628
Fits Brand
Louisville Ladder
Number of Instruction Labels
3
Language
English, French, Spanish
Number of Duty Rating Labels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK-FE0600
Zoro #
G2102801
UPC #
-
Country of Origin
Mexico

Details

Item
Label Kit
For Use With Mfr. Model Number
FE0616, FE0620, FE0624, FE0628
Fits Brand
Louisville Ladder
Number of Instruction Labels
3
Language
English, French, Spanish
Number of Duty Rating Labels
1
Compatible ANSI Duty Rating
Type II
Compatible with Series
FE0600
Number of Safety and Hazard Labels
8
Compatible Load Capacity
225 lb
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Compatible Ladder Type
Extension Ladders
Compatible Ladder Material
Fiberglass
Compatible with Manufacturer Model Number
FE0616, FE0620, FE0624, FE0628
Compatible Manufacturer Model Number
FE0616, FE0620, FE0624, FE0628
Compatible Manufacturer Part Number
FE0616, FE0620, FE0624, FE0628
Compatible with Manufacturer Model No.
FE0616, FE0620, FE0624, FE0628
Compatible with Mfr. Model No.
FE0616, FE0620, FE0624, FE0628
For Use with Mfr Model Number
FE0616, FE0620, FE0624, FE0628
Compatible Pump Manufacturer Part Number
FE0616, FE0620, FE0624, FE0628
Compatible Mfr. Model Number
FE0616, FE0620, FE0624, FE0628

Description

Label Kit, For Use With Grainger Item Number 36Y407, 36Y408, 36Y409, 36Y410, For Use With Mfr. Model Number FE0616, FE0620, FE0624, FE0628, Fits Brand Louisville

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.