Label Kit
Mfr # PK-FE1700
Zoro # G2102549
product price: $6.25
/eaSold in multiples of 2 for $12.50
Key Features
Fits Brand
Louisville Ladder
Number of Safety and Hazard Labels
8
Compatible Load Capacity
250 lb
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Compatible Ladder Type
Extension Ladders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PK-FE1700
Zoro #
G2102549
UPC #
-
Country of Origin
Mexico
Details
Item
Label Kit
Fits Brand
Louisville Ladder
Number of Safety and Hazard Labels
8
Compatible Load Capacity
250 lb
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Compatible Ladder Type
Extension Ladders
Number of Duty Rating Labels
1
Compatible Ladder Material
Fiberglass
Compatible with Series
FE1700
Language
English, French, Spanish
Compatible ANSI Duty Rating
Type I
Number of Instruction Labels
3
Description
Label Kit, For Use With Grainger Item Number 36Y411, 36Y412, 36Y413, 36Y414, For Use With Mfr. Model Number FE1716, FE1720, FE1724, FE1728, Fits Brand Louisville
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.