Label Kit
Mfr # PK-FE4600HD
Zoro # G2102661
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
Fits Brand
Louisville Ladder
Compatible Load Capacity
375 lb
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Language
English, French, Spanish
Compatible Ladder Type
Extension Ladders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PK-FE4600HD
Zoro #
G2102661
UPC #
-
Country of Origin
Mexico
Details
Item
Label Kit
Fits Brand
Louisville Ladder
Compatible Load Capacity
375 lb
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Language
English, French, Spanish
Compatible Ladder Type
Extension Ladders
Compatible ANSI Duty Rating
Type IAA
Number of Duty Rating Labels
1
Compatible with Series
FE4600HD
Compatible Ladder Material
Fiberglass
Number of Safety and Hazard Labels
8
Number of Instruction Labels
3
Description
Label Kit, For Use With Grainger Item Number 36Y423, 36Y424, 36Y425, For Use With Mfr. Model Number FE4620HD, FE4624HD, FE4628HD, Fits Brand Louisville
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.