Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Kit

  • Mfr # PK-FE7100

  • Zoro # G2102908


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Fits Brand
Louisville Ladder
Compatible ANSI Duty Rating
Type IA
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Compatible Load Capacity
300 lb
Number of Safety and Hazard Labels
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PK-FE7100
Zoro #
G2102908
UPC #
-
Country of Origin
Mexico

Details

Item
Label Kit
Fits Brand
Louisville Ladder
Compatible ANSI Duty Rating
Type IA
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Compatible Load Capacity
300 lb
Number of Safety and Hazard Labels
6
Compatible Ladder Material
Fiberglass
Number of Duty Rating Labels
1
Number of Instruction Labels
3
Compatible with Series
FE7100
Language
English, French, Spanish
Compatible Ladder Type
Straight Ladders

Description

Label Kit, For Use With Grainger Item Number 36Y426, 36Y427, 33J666, 36Y428, 36Y429, 36Y430, 36Y431, For Use With Mfr. Model Number FE7108, FE7110, FE7112, FE7114, FE7116, FE7118, FE7120, Fits Brand Louisville

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.