Label Kit
Mfr # PK-FE7600
Zoro # G2102786
product price: $6.55
/eaKey Features
Fits Brand
Louisville Ladder
Compatible with Series
FE7600
Compatible Ladder Type
Extension Ladders
Compatible Load Capacity
300 lb
Compatible Ladder Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PK-FE7600
Zoro #
G2102786
UPC #
-
Country of Origin
Mexico
Details
Item
Label Kit
Fits Brand
Louisville Ladder
Compatible with Series
FE7600
Compatible Ladder Type
Extension Ladders
Compatible Load Capacity
300 lb
Compatible Ladder Material
Fiberglass
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Number of Safety and Hazard Labels
8
Number of Duty Rating Labels
1
Number of Instruction Labels
3
Language
English, French, Spanish
Compatible ANSI Duty Rating
Type IA
Description
Label Kit, For Use With Grainger Item Number 36Y438, 36Y439, 36Y440, 36Y441, 36Y442, 36Y443, 36Y444, For Use With Mfr. Model Number FE7616, FE7620, FE7624, FE7628, FE7632, FE7636, FE7640, Fits Brand Louisville
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.