Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PK-FE8800
Zoro #
G2102899
UPC #
-
Country of Origin
Mexico
Details
Item
Label Kit
Fits Brand
Louisville Ladder
Number of Instruction Labels
3
Number of Duty Rating Labels
1
Compatible Ladder Type
Manhole Ladders
Number of Safety and Hazard Labels
5
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Language
English, French, Spanish
Compatible Ladder Material
Fiberglass
Compatible ANSI Duty Rating
Type IA
Compatible Load Capacity
300 lb
Compatible with Series
FE8800
Description
Label Kit, For Use With Grainger Item Number 36Y445, 33J694, 33J693, 36Y446, 36Y447, 36Y448, 33J685, For Use With Mfr. Model Number FE8808, FE8810, FE8812, FE8814, FE8816, FE8818, FE8820, Fits Brand Louisville
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.