Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Kit

  • Mfr # PK-FM1400HD

  • Zoro # G2102646


product price: $9.35
/ea

Key Features

For Use With Mfr. Model Number
FM1404HD, FM1405HD, FM1406HD, FM1407HD, FM1408HD, FM1410HD, FM1412HD, FM1414HD, FM1416HD
Fits Brand
Louisville Ladder
Language
English, French, Spanish
Number of Instruction Labels
3
Number of Safety and Hazard Labels
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK-FM1400HD
Zoro #
G2102646
UPC #
-
Country of Origin
Mexico

Details

Item
Label Kit
For Use With Mfr. Model Number
FM1404HD, FM1405HD, FM1406HD, FM1407HD, FM1408HD, FM1410HD, FM1412HD, FM1414HD, FM1416HD
Fits Brand
Louisville Ladder
Language
English, French, Spanish
Number of Instruction Labels
3
Number of Safety and Hazard Labels
5
Number of Duty Rating Labels
1
Compatible Ladder Type
Twin Stepladders
Compatible ANSI Duty Rating
Type IAA
Compatible Load Capacity
375 lb
Compatible with Manufacturer Model Number
FM1404HD, FM1405HD, FM1406HD, FM1407HD, FM1408HD, FM1410HD, FM1412HD, FM1414HD, FM1416HD
Compatible Ladder Material
Fiberglass
Compatible with Series
FM1400HD
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Compatible Manufacturer Model Number
FM1404HD, FM1405HD, FM1406HD, FM1407HD, FM1408HD, FM1410HD, FM1412HD, FM1414HD, FM1416HD
Compatible Manufacturer Part Number
FM1404HD, FM1405HD, FM1406HD, FM1407HD, FM1408HD, FM1410HD, FM1412HD, FM1414HD, FM1416HD
Compatible with Manufacturer Model No.
FM1404HD, FM1405HD, FM1406HD, FM1407HD, FM1408HD, FM1410HD, FM1412HD, FM1414HD, FM1416HD
Compatible with Mfr. Model No.
FM1404HD, FM1405HD, FM1406HD, FM1407HD, FM1408HD, FM1410HD, FM1412HD, FM1414HD, FM1416HD
For Use with Mfr Model Number
FM1404HD, FM1405HD, FM1406HD, FM1407HD, FM1408HD, FM1410HD, FM1412HD, FM1414HD, FM1416HD
Compatible Pump Manufacturer Part Number
FM1404HD, FM1405HD, FM1406HD, FM1407HD, FM1408HD, FM1410HD, FM1412HD, FM1414HD, FM1416HD
Compatible Mfr. Model Number
FM1404HD, FM1405HD, FM1406HD, FM1407HD, FM1408HD, FM1410HD, FM1412HD, FM1414HD, FM1416HD

Description

Label Kit, For Use With Grainger Item Number 1CMT6, 33J708, 1CMT7, 33J772, 1CMT8, 1CMT9, 1CMU1, 1CMU2, 1CMU3, For Use With Mfr. Model Number FM1404HD, FM1405HD, FM1406HD, FM1407HD, FM1408HD, FM1410HD, FM1412HD, FM1414HD, FM1416HD, Fits Brand Louisville

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.