Zoro Homepage

Label Kit

  • Mfr # PK-FP1100HD

  • Zoro # G2102619


product price: $5.99
/ea

Key Features

Fits Brand
Louisville Ladder
For Use With Mfr. Model Number
FP1104HD, FP1106HD, FP1108HD, FP1110HD, FP1112HD
Language
English, French, Spanish
Compatible Ladder Material
Fiberglass
Compatible with Manufacturer Model Number
FP1104HD, FP1106HD, FP1108HD, FP1110HD, FP1112HD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK-FP1100HD
Zoro #
G2102619
UPC #
-
Country of Origin
Mexico

Details

Item
Label Kit
Fits Brand
Louisville Ladder
For Use With Mfr. Model Number
FP1104HD, FP1106HD, FP1108HD, FP1110HD, FP1112HD
Language
English, French, Spanish
Compatible Ladder Material
Fiberglass
Compatible with Manufacturer Model Number
FP1104HD, FP1106HD, FP1108HD, FP1110HD, FP1112HD
Compatible Ladder Type
Platform Stepladders
Number of Duty Rating Labels
1
Compatible Load Capacity
375 lb
Compatible ANSI Duty Rating
Type IAA
Number of Instruction Labels
2
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Number of Safety and Hazard Labels
4
Compatible with Series
FP1100HD
Compatible Manufacturer Model Number
FP1104HD, FP1106HD, FP1108HD, FP1110HD, FP1112HD
Compatible Manufacturer Part Number
FP1104HD, FP1106HD, FP1108HD, FP1110HD, FP1112HD
Compatible with Manufacturer Model No.
FP1104HD, FP1106HD, FP1108HD, FP1110HD, FP1112HD
Compatible with Mfr. Model No.
FP1104HD, FP1106HD, FP1108HD, FP1110HD, FP1112HD
For Use with Mfr Model Number
FP1104HD, FP1106HD, FP1108HD, FP1110HD, FP1112HD
Compatible Pump Manufacturer Part Number
FP1104HD, FP1106HD, FP1108HD, FP1110HD, FP1112HD
Compatible Mfr. Model Number
FP1104HD, FP1106HD, FP1108HD, FP1110HD, FP1112HD

Description

Label Kit, For Use With Grainger Item Number 36Y465, 36Y466, 36Y467, 36Y468, 36Y469, For Use With Mfr. Model Number FP1104HD, FP1106HD, FP1108HD, FP1110HD, FP1112HD, Fits Brand Louisville

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.