Ladder Accessories
Mfr # LP-2100-23
Zoro # G612007203
product price: $328.99
/ea
Free Shipping & Returns
Key Features
Overall Height
13.5 in
Overall Width
10 in
Overall Length
20 in
Material
Aluminum
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LP-2100-23
Zoro #
G612007203
UPC #
-
Country of Origin
China
Dimensions
Overall Height
13.5 in
Overall Width
10 in
Overall Length
20 in
Compatible Stage Width - Maximum
20 in
Details
Item
Ladder Jack
Material
Aluminum
Color
Gray
Product Type
Ladder Jack
Compatible with Manufacturer Model Number
AE1200HD, AE1600, AE2200, FE0600, FE3200, FE4200HD, FE7200
Compatible ANSI Duty Rating
Type I, Type IA, Type IAA
Load Capacity - Maximum
250 lb
Compatible Ladder Type
Extension Ladders
Compatible with Series
FE3200FE7200FE0600FE4200HDAE1200HDAE2200
Compatible Manufacturer Model Number
AE1200HD, AE1600, AE2200, FE0600, FE3200, FE4200HD, FE7200
Compatible Manufacturer Part Number
AE1200HD, AE1600, AE2200, FE0600, FE3200, FE4200HD, FE7200
Compatible with Manufacturer Model No.
AE1200HD, AE1600, AE2200, FE0600, FE3200, FE4200HD, FE7200
Compatible with Mfr. Model No.
AE1200HD, AE1600, AE2200, FE0600, FE3200, FE4200HD, FE7200
For Use with Mfr Model Number
AE1200HD, AE1600, AE2200, FE0600, FE3200, FE4200HD, FE7200
For Use With Mfr. Model Number
AE1200HD, AE1600, AE2200, FE0600, FE3200, FE4200HD, FE7200
Compatible Pump Manufacturer Part Number
AE1200HD, AE1600, AE2200, FE0600, FE3200, FE4200HD, FE7200
Compatible Mfr. Model Number
AE1200HD, AE1600, AE2200, FE0600, FE3200, FE4200HD, FE7200
Description
Ladder Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.