Ladder Accessories
Mfr # LP-2200-00
Zoro # G512479476
product price: $61.99
/eaKey Features
Overall Height
2.5 in
Overall Width
48.5 in
Includes
Hardware
Overall Length
12.5 in
Material
Aluminum, Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LP-2200-00
Zoro #
G512479476
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
2.5 in
Overall Width
48.5 in
Overall Length
12.5 in
Compatible Ladder Height - Maximum
40 ft
Details
Includes
Hardware
Item
Ladder Accessories
Material
Aluminum, Rubber
Color
Gray
Compatible ANSI Duty Rating
Type I, Type IA, Type IAA, Type II
Compatible with Manufacturer Model Number
FE0616, FE0620, FE0624, FE0628, FE3108, FE3110, FE3112, FE3116, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Product Type
Ladder Stabilizer
Compatible with Series
FE0600, FE3200, FE4200HD, FE7200
Compatible Ladder Type
Extension Ladders
Features
Adjustable Stabilizer, Replaceable Tips
Load Capacity - Maximum
375 lb
Compatible Manufacturer Model Number
FE0616, FE0620, FE0624, FE0628, FE3108, FE3110, FE3112, FE3116, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible Manufacturer Part Number
FE0616, FE0620, FE0624, FE0628, FE3108, FE3110, FE3112, FE3116, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible with Manufacturer Model No.
FE0616, FE0620, FE0624, FE0628, FE3108, FE3110, FE3112, FE3116, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible with Mfr. Model No.
FE0616, FE0620, FE0624, FE0628, FE3108, FE3110, FE3112, FE3116, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
For Use with Mfr Model Number
FE0616, FE0620, FE0624, FE0628, FE3108, FE3110, FE3112, FE3116, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
For Use With Mfr. Model Number
FE0616, FE0620, FE0624, FE0628, FE3108, FE3110, FE3112, FE3116, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible Pump Manufacturer Part Number
FE0616, FE0620, FE0624, FE0628, FE3108, FE3110, FE3112, FE3116, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible Mfr. Model Number
FE0616, FE0620, FE0624, FE0628, FE3108, FE3110, FE3112, FE3116, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Description
Ladder Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.