Ladder Accessories
Mfr # LP-2220-03
Zoro # G112007246
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Overall Width
0.8 in
Includes
(2) Mounting Brackets
Overall Length
1.5 in
Material
Aluminum
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LP-2220-03
Zoro #
G112007246
UPC #
-
Country of Origin
China
Dimensions
Overall Width
0.8 in
Overall Length
1.5 in
Overall Height - Maximum
12.5 in
Details
Includes
(2) Mounting Brackets
Item
Ladder Leveler
Material
Aluminum
Color
Silver
Compatible ANSI Duty Rating
Type I, Type IA, Type IAA, Type II, Type III
Load Capacity - Maximum
375 lb
Compatible with Manufacturer Model Number
AE1216HD,AE1220HD,AE1224HD,AE1228HD,AE1232HD,AE1660,AE2216,AE2220,AE2224,AE2228,AE2232,AE2236,AE2240,AE4216PG,AE4220PG,AE4224PG,AE4228PG,AE4232PG,AE4240PG,FE0616,FE0620,FE0624,FE0628,FE3216,FE3220,FE3224,FE3228,FE3228-E03,FE3232,FE3240,FE4216HD,FE4220HD,FE4224HD,FE4228HD,FE4232HD,FE7216,FE7220,FE7224,FE7228,FE7232,FE7236,FE7240
Product Type
Ladder Leveler
Compatible Ladder Type
Extension Ladders
Compatible Manufacturer Model Number
AE1216HD,AE1220HD,AE1224HD,AE1228HD,AE1232HD,AE1660,AE2216,AE2220,AE2224,AE2228,AE2232,AE2236,AE2240,AE4216PG,AE4220PG,AE4224PG,AE4228PG,AE4232PG,AE4240PG,FE0616,FE0620,FE0624,FE0628,FE3216,FE3220,FE3224,FE3228,FE3228-E03,FE3232,FE3240,FE4216HD,FE4220HD,FE4224HD,FE4228HD,FE4232HD,FE7216,FE7220,FE7224,FE7228,FE7232,FE7236,FE7240
Compatible Manufacturer Part Number
AE1216HD,AE1220HD,AE1224HD,AE1228HD,AE1232HD,AE1660,AE2216,AE2220,AE2224,AE2228,AE2232,AE2236,AE2240,AE4216PG,AE4220PG,AE4224PG,AE4228PG,AE4232PG,AE4240PG,FE0616,FE0620,FE0624,FE0628,FE3216,FE3220,FE3224,FE3228,FE3228-E03,FE3232,FE3240,FE4216HD,FE4220HD,FE4224HD,FE4228HD,FE4232HD,FE7216,FE7220,FE7224,FE7228,FE7232,FE7236,FE7240
Compatible with Manufacturer Model No.
AE1216HD,AE1220HD,AE1224HD,AE1228HD,AE1232HD,AE1660,AE2216,AE2220,AE2224,AE2228,AE2232,AE2236,AE2240,AE4216PG,AE4220PG,AE4224PG,AE4228PG,AE4232PG,AE4240PG,FE0616,FE0620,FE0624,FE0628,FE3216,FE3220,FE3224,FE3228,FE3228-E03,FE3232,FE3240,FE4216HD,FE4220HD,FE4224HD,FE4228HD,FE4232HD,FE7216,FE7220,FE7224,FE7228,FE7232,FE7236,FE7240
Compatible with Mfr. Model No.
AE1216HD,AE1220HD,AE1224HD,AE1228HD,AE1232HD,AE1660,AE2216,AE2220,AE2224,AE2228,AE2232,AE2236,AE2240,AE4216PG,AE4220PG,AE4224PG,AE4228PG,AE4232PG,AE4240PG,FE0616,FE0620,FE0624,FE0628,FE3216,FE3220,FE3224,FE3228,FE3228-E03,FE3232,FE3240,FE4216HD,FE4220HD,FE4224HD,FE4228HD,FE4232HD,FE7216,FE7220,FE7224,FE7228,FE7232,FE7236,FE7240
For Use with Mfr Model Number
AE1216HD,AE1220HD,AE1224HD,AE1228HD,AE1232HD,AE1660,AE2216,AE2220,AE2224,AE2228,AE2232,AE2236,AE2240,AE4216PG,AE4220PG,AE4224PG,AE4228PG,AE4232PG,AE4240PG,FE0616,FE0620,FE0624,FE0628,FE3216,FE3220,FE3224,FE3228,FE3228-E03,FE3232,FE3240,FE4216HD,FE4220HD,FE4224HD,FE4228HD,FE4232HD,FE7216,FE7220,FE7224,FE7228,FE7232,FE7236,FE7240
For Use With Mfr. Model Number
Compatible Pump Manufacturer Part Number
AE1216HD,AE1220HD,AE1224HD,AE1228HD,AE1232HD,AE1660,AE2216,AE2220,AE2224,AE2228,AE2232,AE2236,AE2240,AE4216PG,AE4220PG,AE4224PG,AE4228PG,AE4232PG,AE4240PG,FE0616,FE0620,FE0624,FE0628,FE3216,FE3220,FE3224,FE3228,FE3228-E03,FE3232,FE3240,FE4216HD,FE4220HD,FE4224HD,FE4228HD,FE4232HD,FE7216,FE7220,FE7224,FE7228,FE7232,FE7236,FE7240
Compatible Mfr. Model Number
AE1216HD,AE1220HD,AE1224HD,AE1228HD,AE1232HD,AE1660,AE2216,AE2220,AE2224,AE2228,AE2232,AE2236,AE2240,AE4216PG,AE4220PG,AE4224PG,AE4228PG,AE4232PG,AE4240PG,FE0616,FE0620,FE0624,FE0628,FE3216,FE3220,FE3224,FE3228,FE3228-E03,FE3232,FE3240,FE4216HD,FE4220HD,FE4224HD,FE4228HD,FE4232HD,FE7216,FE7220,FE7224,FE7228,FE7232,FE7236,FE7240
Description
Ladder Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.