Ladder Accessories
Mfr # PK-E04B
Zoro # G612007241
product price: $23.15
/eaKey Features
Overall Height
1.5 in
Overall Width
14.3 in
Includes
Hadware
Overall Length
3.5 in
Material
Rubber, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PK-E04B
Zoro #
G612007241
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
1.5 in
Overall Width
14.3 in
Overall Length
3.5 in
Compatible Ladder Height - Maximum
40 ft
Details
Includes
Hadware
Item
Ladder Pole Grip
Material
Rubber, Steel
Color
Black, Gray
Compatible ANSI Duty Rating
Type IA, Type II
Load Capacity - Maximum
300 lb
Compatible with Manufacturer Model Number
FE3232, FE3240
Compatible with Series
FE0600, FE3200, FE4200HD, FE7200
Product Type
V-Rung
Compatible Ladder Type
Extension Ladders
Compatible Manufacturer Model Number
FE3232, FE3240
Compatible Manufacturer Part Number
FE3232, FE3240
Compatible with Manufacturer Model No.
FE3232, FE3240
Compatible with Mfr. Model No.
FE3232, FE3240
For Use with Mfr Model Number
FE3232, FE3240
For Use With Mfr. Model Number
FE3232, FE3240
Compatible Pump Manufacturer Part Number
FE3232, FE3240
Compatible Mfr. Model Number
FE3232, FE3240
Description
Ladder Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.