Ladder Accessories
Mfr # PK-E05R
Zoro # G312007169
product price: $78.79
/ea
Free Shipping & Returns
Key Features
Overall Height
2 in
Overall Width
15 in
Includes
Hadware
Overall Length
2 in
Material
Nylon, Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PK-E05R
Zoro #
G312007169
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
2 in
Overall Width
15 in
Overall Length
2 in
Compatible Ladder Height - Maximum
40 ft
Details
Includes
Hadware
Item
Ladder Pole Grip
Material
Nylon, Rubber
Color
Black, Orange
Compatible with Series
FE0600, FE3200, FE4200HD, FE7200
Compatible Ladder Type
Extension Ladders
Product Type
Ladder Stability Straps
Load Capacity - Maximum
300 lb
Compatible with Manufacturer Model Number
FE0616, FE0620, FE0624, FE0628, FE3108, FE3110, FE3112, FE3116, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible ANSI Duty Rating
Type IA, Type II
Compatible Manufacturer Model Number
FE0616, FE0620, FE0624, FE0628, FE3108, FE3110, FE3112, FE3116, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible Manufacturer Part Number
FE0616, FE0620, FE0624, FE0628, FE3108, FE3110, FE3112, FE3116, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible with Manufacturer Model No.
FE0616, FE0620, FE0624, FE0628, FE3108, FE3110, FE3112, FE3116, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible with Mfr. Model No.
FE0616, FE0620, FE0624, FE0628, FE3108, FE3110, FE3112, FE3116, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
For Use with Mfr Model Number
FE0616, FE0620, FE0624, FE0628, FE3108, FE3110, FE3112, FE3116, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
For Use With Mfr. Model Number
FE0616, FE0620, FE0624, FE0628, FE3108, FE3110, FE3112, FE3116, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible Pump Manufacturer Part Number
FE0616, FE0620, FE0624, FE0628, FE3108, FE3110, FE3112, FE3116, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible Mfr. Model Number
FE0616, FE0620, FE0624, FE0628, FE3108, FE3110, FE3112, FE3116, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Description
Ladder Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.