Zoro Homepage

Ladder Accessories

  • Mfr # PK-E62

  • Zoro # G812007188


product price: $89.69
/ea
Free Shipping & Returns

Key Features

Overall Height
5 in
Overall Width
2.5 in
Includes
Hardware
Overall Length
4 in
Material
Aluminum, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK-E62
Zoro #
G812007188
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
5 in
Overall Width
2.5 in
Overall Length
4 in

Details

Includes
Hardware
Item
Ladder End Cap
Material
Aluminum, Plastic
Color
Silver, Black
Compatible with Manufacturer Model Number
L-3421-16-301, L-3421-20-301, L-3421-24-301, L-3421-28-301
Load Capacity - Maximum
375 lb
Compatible Ladder Type
Extension Ladders
Compatible with Series
L-3421-XX
Product Type
End Cap
Compatible Manufacturer Model Number
L-3421-16-301, L-3421-20-301, L-3421-24-301, L-3421-28-301
Compatible Manufacturer Part Number
L-3421-16-301, L-3421-20-301, L-3421-24-301, L-3421-28-301
Compatible with Manufacturer Model No.
L-3421-16-301, L-3421-20-301, L-3421-24-301, L-3421-28-301
Compatible with Mfr. Model No.
L-3421-16-301, L-3421-20-301, L-3421-24-301, L-3421-28-301
For Use with Mfr Model Number
L-3421-16-301, L-3421-20-301, L-3421-24-301, L-3421-28-301
For Use With Mfr. Model Number
L-3421-16-301, L-3421-20-301, L-3421-24-301, L-3421-28-301
Compatible Pump Manufacturer Part Number
L-3421-16-301, L-3421-20-301, L-3421-24-301, L-3421-28-301
Compatible Mfr. Model Number
L-3421-16-301, L-3421-20-301, L-3421-24-301, L-3421-28-301

Description

Ladder Accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.