Ladder Accessories
Mfr # PK-E63
Zoro # G612007197
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1.2 in
Overall Width
4 in
Includes
Hardware
Overall Length
10.5 in
Material
Aluminum, Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PK-E63
Zoro #
G612007197
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
1.2 in
Overall Width
4 in
Overall Length
10.5 in
Details
Includes
Hardware
Item
Ladder Spur Shoes
Material
Aluminum, Rubber
Color
Silver, Black
Product Type
Spurs
Load Capacity - Maximum
375 lb
Compatible Ladder Type
Extension Ladders
Compatible with Series
L-3421-XX
Compatible with Manufacturer Model Number
L-3421-16-301, L-3421-20-301, L-3421-24-301, L-3421-24-401, L-3421-28-301, L-3421-28-401
Compatible Manufacturer Model Number
L-3421-16-301, L-3421-20-301, L-3421-24-301, L-3421-24-401, L-3421-28-301, L-3421-28-401
Compatible Manufacturer Part Number
L-3421-16-301, L-3421-20-301, L-3421-24-301, L-3421-24-401, L-3421-28-301, L-3421-28-401
Compatible with Manufacturer Model No.
L-3421-16-301, L-3421-20-301, L-3421-24-301, L-3421-24-401, L-3421-28-301, L-3421-28-401
Compatible with Mfr. Model No.
L-3421-16-301, L-3421-20-301, L-3421-24-301, L-3421-24-401, L-3421-28-301, L-3421-28-401
For Use with Mfr Model Number
L-3421-16-301, L-3421-20-301, L-3421-24-301, L-3421-24-401, L-3421-28-301, L-3421-28-401
For Use With Mfr. Model Number
L-3421-16-301, L-3421-20-301, L-3421-24-301, L-3421-24-401, L-3421-28-301, L-3421-28-401
Compatible Pump Manufacturer Part Number
L-3421-16-301, L-3421-20-301, L-3421-24-301, L-3421-24-401, L-3421-28-301, L-3421-28-401
Compatible Mfr. Model Number
L-3421-16-301, L-3421-20-301, L-3421-24-301, L-3421-24-401, L-3421-28-301, L-3421-28-401
Description
Ladder Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.