Zoro Homepage

Ladder Accessories

  • Mfr # PK1113

  • Zoro # G512007242


product price: $51.85
/ea

Key Features

Overall Height
8 in
Overall Width
15 in
Includes
Hardware
Overall Length
5.5 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK1113
Zoro #
G512007242
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
8 in
Overall Width
15 in
Overall Length
5.5 in

Details

Includes
Hardware
Item
Rope and Pulley Kit
Material
Plastic
Color
Black, Gray
Compatible with Series
L-3421-XX
Compatible ANSI Duty Rating
Type IAA
Product Type
Pulley
Load Capacity - Maximum
375 lb
Compatible with Manufacturer Model Number
L-3421-16, L-3421-20, L-3421-24, L-3421-28
Compatible Ladder Type
Extension Ladders
Compatible Manufacturer Model Number
L-3421-16, L-3421-20, L-3421-24, L-3421-28
Compatible Manufacturer Part Number
L-3421-16, L-3421-20, L-3421-24, L-3421-28
Compatible with Manufacturer Model No.
L-3421-16, L-3421-20, L-3421-24, L-3421-28
Compatible with Mfr. Model No.
L-3421-16, L-3421-20, L-3421-24, L-3421-28
For Use with Mfr Model Number
L-3421-16, L-3421-20, L-3421-24, L-3421-28
For Use With Mfr. Model Number
L-3421-16, L-3421-20, L-3421-24, L-3421-28
Compatible Pump Manufacturer Part Number
L-3421-16, L-3421-20, L-3421-24, L-3421-28
Compatible Mfr. Model Number
L-3421-16, L-3421-20, L-3421-24, L-3421-28

Description

Ladder Accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.