Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ladder End Caps, Aluminum, 375 lb., PR

  • Mfr # LP-5510-00

  • Zoro # G7031796


product price: $22.19
/pr

Key Features

Overall Height
6 in
Overall Width
4.5 in
Includes
Hardware and Instructions
Overall Length
2 in
For Use With
Extension Ladders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP-5510-00
Zoro #
G7031796
UPC #
047345083930
Country of Origin
China

Dimensions

Overall Height
6 in
Overall Width
4.5 in
Overall Length
2 in

Details

Includes
Hardware and Instructions
Item
Ladder End Caps
For Use With
Extension Ladders
Load Capacity
375 lb
Material
Aluminum
Color
Yellow
Compatible Ladder Type
Extension Ladders
Compatible with Manufacturer Model Number
Product Type
End Cap
Compatible with Series
AE1200HD, AE1600, AE2200, AE4200, FE0600, FE3200, FE4200HD, FE7200
Compatible Manufacturer Model Number
Compatible Manufacturer Part Number
Compatible with Manufacturer Model No.
Compatible with Mfr. Model No.
For Use with Mfr Model Number
For Use With Mfr. Model Number
AE1216HD, AE1220HD, AE1224HD, AE1228HD, AE1232HD, AE1660, AE2216, AE2220, AE2224, AE2228, AE2232, AE2236, AE2240, AE4216PG, AE4220PG, AE4224PG, AE4228PG, AE4232PG, AE4240PG, FE0616, FE0620, FE0624, FE0628, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible Pump Manufacturer Part Number
Compatible Mfr. Model Number

Description

Ladder End Caps, Material Aluminum, Load Capacity 375 lb., For Use With Extension Ladders, Includes Hardware and Instructions, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.