Zoro Homepage

Ladder Leveler, Aluminum, 375 lb.

  • Mfr # LP-2220-01

  • Zoro # G6670045


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2.8 in
Includes
Hardware and Instructions, (2) Bases
Overall Length
3.3 in
For Use With
Extension Ladders
Load Capacity
375 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP-2220-01
Zoro #
G6670045
UPC #
728865108401
Country of Origin
China

Dimensions

Overall Width
2.8 in
Overall Length
3.3 in
Overall Height - Maximum
19 in

Details

Includes
Hardware and Instructions, (2) Bases
Item
Ladder Leveler
For Use With
Extension Ladders
Load Capacity
375 lb
Material
Aluminum
Color
Silver
Compatible with Manufacturer Model Number
AE1216HD, AE1220HD, AE1224HD, AE1228HD, AE1232HD, AE1660, AE2216, AE2220, AE2224, AE2228, AE2232, AE2236, AE2240, AE4216PG, AE4220PG, AE4224PG, AE4228PG, AE4232PG, AE4240PG, FE0616, FE0620, FE0624, FE0628, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible Ladder Type
Extension Ladders
Compatible ANSI Duty Rating
Type I, Type IA, Type IAA, Type II, Type III
Load Capacity - Maximum
375 lb
Adjustment Increments
0.125 in
Product Type
Ladder Leveler
Compatible Manufacturer Model Number
AE1216HD, AE1220HD, AE1224HD, AE1228HD, AE1232HD, AE1660, AE2216, AE2220, AE2224, AE2228, AE2232, AE2236, AE2240, AE4216PG, AE4220PG, AE4224PG, AE4228PG, AE4232PG, AE4240PG, FE0616, FE0620, FE0624, FE0628, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible Manufacturer Part Number
AE1216HD, AE1220HD, AE1224HD, AE1228HD, AE1232HD, AE1660, AE2216, AE2220, AE2224, AE2228, AE2232, AE2236, AE2240, AE4216PG, AE4220PG, AE4224PG, AE4228PG, AE4232PG, AE4240PG, FE0616, FE0620, FE0624, FE0628, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible with Manufacturer Model No.
AE1216HD, AE1220HD, AE1224HD, AE1228HD, AE1232HD, AE1660, AE2216, AE2220, AE2224, AE2228, AE2232, AE2236, AE2240, AE4216PG, AE4220PG, AE4224PG, AE4228PG, AE4232PG, AE4240PG, FE0616, FE0620, FE0624, FE0628, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible with Mfr. Model No.
AE1216HD, AE1220HD, AE1224HD, AE1228HD, AE1232HD, AE1660, AE2216, AE2220, AE2224, AE2228, AE2232, AE2236, AE2240, AE4216PG, AE4220PG, AE4224PG, AE4228PG, AE4232PG, AE4240PG, FE0616, FE0620, FE0624, FE0628, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
For Use with Mfr Model Number
AE1216HD, AE1220HD, AE1224HD, AE1228HD, AE1232HD, AE1660, AE2216, AE2220, AE2224, AE2228, AE2232, AE2236, AE2240, AE4216PG, AE4220PG, AE4224PG, AE4228PG, AE4232PG, AE4240PG, FE0616, FE0620, FE0624, FE0628, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
For Use With Mfr. Model Number
AE1216HD, AE1220HD, AE1224HD, AE1228HD, AE1232HD, AE1660, AE2216, AE2220, AE2224, AE2228, AE2232, AE2236, AE2240, AE4216PG, AE4220PG, AE4224PG, AE4228PG, AE4232PG, AE4240PG, FE0616, FE0620, FE0624, FE0628, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible Pump Manufacturer Part Number
AE1216HD, AE1220HD, AE1224HD, AE1228HD, AE1232HD, AE1660, AE2216, AE2220, AE2224, AE2228, AE2232, AE2236, AE2240, AE4216PG, AE4220PG, AE4224PG, AE4228PG, AE4232PG, AE4240PG, FE0616, FE0620, FE0624, FE0628, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240
Compatible Mfr. Model Number
AE1216HD, AE1220HD, AE1224HD, AE1228HD, AE1232HD, AE1660, AE2216, AE2220, AE2224, AE2228, AE2232, AE2236, AE2240, AE4216PG, AE4220PG, AE4224PG, AE4228PG, AE4232PG, AE4240PG, FE0616, FE0620, FE0624, FE0628, FE3216, FE3220, FE3224, FE3228, FE3228-E03, FE3232, FE3240, FE4216HD, FE4220HD, FE4224HD, FE4228HD, FE4232HD, FE7216, FE7220, FE7224, FE7228, FE7232, FE7236, FE7240

Description

Ladder Leveler,Aluminum,375 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.