Multipurpose Ladder, Extension Ladder, Stepladder Configuration, 13 ft, Fiberglass

  • Mfr # FXC1208

  • Zoro # G3719305


product price: $495.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Ladder Configurations
Extension Ladder, Stepladder
Extended Ladder Height
13 ft
Stepladder Height
8 ft
Load Capacity
375 lb
ANSI Type
IAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FXC1208
Zoro #
G3719305
UPC #
728865132086
Country of Origin
Mexico

Dimensions

Extended Ladder Height
13 ft
Stepladder Height
8 ft
Ladder Height
8 ft
Bottom Width
26 1/2 in
Closed Depth
6.9 in
Closed Height
8 ft 9 in
Step Depth
3 in
Overall Height
8.7 ft
Extension Ladder Standing Height - Maximum
16 ft
Leaning Ladder Height - Maximum
14.6 ft
Extension Ladder Height - Minimum
13 ft
Reach Height - Maximum
20.3 ft
Base Width
26.5 in
Extension Ladder Height - Maximum
20.3 ft
Stepladder Standing Height - Maximum
5.7 ft

Details

Item
Multipurpose Ladder
Ladder Configurations
Extension Ladder, Stepladder
Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Net Weight
43 lb
Rung/Step Spacing
12 in
Rail Type
Nonconductive
Standards
ANSI, OSHA Compliant
Series
FXC 1200
Includes
Heavy Duty Boot with Non-Marring Tread, Inner Braces, Pro End Cap, Web Pole Grip
Color
Yellow
Number of Steps
16
Step Type
Step
Locking Mechanism
Rung Lock
Number of Configurations
2
Ladder Material
Fiberglass
ANSI Duty Rating
Type IAA
Folding
Not Foldable
Load Capacity - Maximum
375 lb
Step Spacing
12 in
Shoe Type
Slip-Resistant
Weight
43 lb
Conductivity
Non-Conductive
Tread Type
Ribbed

Description

Combination Ladder, Extended Ladder Height 13 ft, ANSI Type IAA, Material Fiberglass, Load Capacity 375 lb, Stepladder Height 8 ft, Closed Depth 6.9 in, Closed Height 8.6 ft, Bottom Width 26 1/2 in, Series FXC1000, Standards ANSI, OSHA Compliant, Includes Heavy Duty Boot with Non-Marring Tread, Inner Braces, Pro End Cap, Web Pole Grip, Ladder Configurations Extension Ladder, Stepladder, Net Weight 43 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.