Zoro Homepage

Narrow End Rail Kit

  • Mfr # MER-01

  • Zoro # G712479498


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3.5 in
Overall Width
6.5 in
Overall Length
43 in
Material
Aluminum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MER-01
Zoro #
G712479498
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
3.5 in
Overall Width
6.5 in
Overall Length
43 in
Compatible Scaffold Height
4 in, 5 in, 6 in
Compatible Scaffold Width
12 in, 14 in

Details

Item
Ladder Accessories
Material
Aluminum
Color
Silver
Series
Modular Guardrail Systems
Compatible with Manufacturer Model Number
P11208, P11216, P11220, P11224, P11408, P11416, P11420, P11424, P21206, P21212, P21216, P21220, P21224, P21228, P21232, P21412, P21416, P21420, P21424, P21428, P21432
Load Capacity - Maximum
500 lb
Number of Pieces
2
Product Type
End Panel
Compatible Manufacturer Model Number
P11208, P11216, P11220, P11224, P11408, P11416, P11420, P11424, P21206, P21212, P21216, P21220, P21224, P21228, P21232, P21412, P21416, P21420, P21424, P21428, P21432
Compatible Manufacturer Part Number
P11208, P11216, P11220, P11224, P11408, P11416, P11420, P11424, P21206, P21212, P21216, P21220, P21224, P21228, P21232, P21412, P21416, P21420, P21424, P21428, P21432
Compatible with Manufacturer Model No.
P11208, P11216, P11220, P11224, P11408, P11416, P11420, P11424, P21206, P21212, P21216, P21220, P21224, P21228, P21232, P21412, P21416, P21420, P21424, P21428, P21432
Compatible with Mfr. Model No.
P11208, P11216, P11220, P11224, P11408, P11416, P11420, P11424, P21206, P21212, P21216, P21220, P21224, P21228, P21232, P21412, P21416, P21420, P21424, P21428, P21432
For Use with Mfr Model Number
P11208, P11216, P11220, P11224, P11408, P11416, P11420, P11424, P21206, P21212, P21216, P21220, P21224, P21228, P21232, P21412, P21416, P21420, P21424, P21428, P21432
For Use With Mfr. Model Number
P11208, P11216, P11220, P11224, P11408, P11416, P11420, P11424, P21206, P21212, P21216, P21220, P21224, P21228, P21232, P21412, P21416, P21420, P21424, P21428, P21432
Compatible Pump Manufacturer Part Number
P11208, P11216, P11220, P11224, P11408, P11416, P11420, P11424, P21206, P21212, P21216, P21220, P21224, P21228, P21232, P21412, P21416, P21420, P21424, P21428, P21432
Compatible Mfr. Model Number
P11208, P11216, P11220, P11224, P11408, P11416, P11420, P11424, P21206, P21212, P21216, P21220, P21224, P21228, P21232, P21412, P21416, P21420, P21424, P21428, P21432

Description

Narrow End Rail Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.