One-Person Stage, 16 ft. L, 14 In. W
Mfr # P11416
Zoro # G2194580
product price: $552.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Overall Length
16 ft
Overall Width
14 in
Overall Height
4 in
Load Capacity
250 lb
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P11416
Zoro #
G2194580
UPC #
728865026354
Country of Origin
Mexico
Dimensions
Overall Length
16 ft
Overall Width
14 in
Overall Height
4 in
Overall Length - Maximum
16 ft
Length Adjustability
Fixed Length
Compatible Frame Width
12 in, 14 in, 20 in
Details
Item
Scaffolding Stage
Load Capacity
250 lb
Material
Aluminum
Series
P
Standards
ANSI, OSHA Compliant
Includes
Ergonomic,Easy-grip moldedhandles, Optional modularhandrail system
Color
Silver
Weight
54 lb
Deck Material
Aluminum
Frame Material
Aluminum
Tread Type
Antislip
Load Capacity - Maximum
250 lb
Number of Occupants
1
Description
Scaffolding Stage, Overall Length 16 ft, Overall Width 14 in, Overall Height 4 in, Material Aluminum, Load Capacity 250 lb, Series P, Standards ANSI, OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.