Zoro Homepage

One-Person Stage, 20 ft. L, 20 In. W

  • Mfr # P12020

  • Zoro # G2194547


product price: $896.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Length
20 ft
Overall Width
20 in
Overall Height
5 in
Load Capacity
250 lb
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12020
Zoro #
G2194547
UPC #
728865026545
Country of Origin
Mexico

Dimensions

Overall Length
20 ft
Overall Width
20 in
Overall Height
5 in
Overall Length - Maximum
20 ft
Compatible Frame Width
12 in, 14 in, 20 in
Length Adjustability
Fixed Length

Details

Item
Scaffolding Stage
Load Capacity
250 lb
Material
Aluminum
Series
P
Standards
ANSI, OSHA Compliant
Includes
Ergonomic,Easy-grip moldedhandles, Optional modularhandrail system
Color
Silver
Deck Material
Aluminum
Frame Material
Aluminum
Weight
89 lb
Number of Occupants
1
Load Capacity - Maximum
250 lb
Tread Type
Antislip

Description

Scaffolding Stage, Overall Length 20 ft, Overall Width 20 in, Overall Height 5 in, Material Aluminum, Load Capacity 250 lb, Series P, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.