Zoro Homepage

PK-AE1200HD Label Kit

  • Mfr # PK-AE1200HD

  • Zoro # G212007245


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Compatible Ladder Type
Extension Ladders
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Compatible Ladder Material
Aluminum
Language
English, French, Spanish
Compatible with Series
AE1200HD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK-AE1200HD
Zoro #
G212007245
UPC #
-
Country of Origin
Mexico

Details

Item
Ladder Label Kit
Compatible Ladder Type
Extension Ladders
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Compatible Ladder Material
Aluminum
Language
English, French, Spanish
Compatible with Series
AE1200HD
Number of Duty Rating Labels
1
Compatible ANSI Duty Rating
Type IAA
Compatible Load Capacity
375 lb
Number of Safety and Hazard Labels
8
Number of Instruction Labels
3
Compatible with Manufacturer Model Number
AE1216HD, AE1220HD, AE1224HD, AE1228HD, AE1232HD
Compatible Manufacturer Model Number
AE1216HD, AE1220HD, AE1224HD, AE1228HD, AE1232HD
Compatible Manufacturer Part Number
AE1216HD, AE1220HD, AE1224HD, AE1228HD, AE1232HD
Compatible with Manufacturer Model No.
AE1216HD, AE1220HD, AE1224HD, AE1228HD, AE1232HD
Compatible with Mfr. Model No.
AE1216HD, AE1220HD, AE1224HD, AE1228HD, AE1232HD
For Use with Mfr Model Number
AE1216HD, AE1220HD, AE1224HD, AE1228HD, AE1232HD
For Use With Mfr. Model Number
AE1216HD, AE1220HD, AE1224HD, AE1228HD, AE1232HD
Compatible Pump Manufacturer Part Number
AE1216HD, AE1220HD, AE1224HD, AE1228HD, AE1232HD
Compatible Mfr. Model Number
AE1216HD, AE1220HD, AE1224HD, AE1228HD, AE1232HD

Description

PK-AE1200HD Label Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.