Zoro Homepage

PK-AE1660 Label Kit

  • Mfr # PK-AE1660

  • Zoro # G212007252


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Compatible with Manufacturer Model Number
AE1660
Compatible Ladder Type
Extension Ladders
Compatible ANSI Duty Rating
Type I
Compatible with Series
AE1600
Compatible Load Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK-AE1660
Zoro #
G212007252
UPC #
-
Country of Origin
Mexico

Details

Item
Ladder Label Kit
Compatible with Manufacturer Model Number
AE1660
Compatible Ladder Type
Extension Ladders
Compatible ANSI Duty Rating
Type I
Compatible with Series
AE1600
Compatible Load Capacity
250 lb
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Language
English, French, Spanish
Number of Instruction Labels
3
Compatible Ladder Material
Aluminum
Number of Duty Rating Labels
1
Number of Safety and Hazard Labels
8
Compatible Manufacturer Model Number
AE1660
Compatible Manufacturer Part Number
AE1660
Compatible with Manufacturer Model No.
AE1660
Compatible with Mfr. Model No.
AE1660
For Use with Mfr Model Number
AE1660
For Use With Mfr. Model Number
AE1660
Compatible Pump Manufacturer Part Number
AE1660
Compatible Mfr. Model Number
AE1660

Description

PK-AE1660 Label Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.