PK-AE4200PG Label Kit
Mfr # PK-AE4200PG
Zoro # G812007195
product price: $7.59
/eaSold in multiples of 2 for $15.18
Key Features
Compatible Ladder Material
Aluminum
Compatible with Series
AE4200PG
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Number of Safety and Hazard Labels
8
Compatible ANSI Duty Rating
Type II
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PK-AE4200PG
Zoro #
G812007195
UPC #
-
Country of Origin
Mexico
Details
Item
Ladder Label Kit
Compatible Ladder Material
Aluminum
Compatible with Series
AE4200PG
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Number of Safety and Hazard Labels
8
Compatible ANSI Duty Rating
Type II
Number of Duty Rating Labels
1
Compatible with Manufacturer Model Number
AE4216PG, AE4220PG, AE4224PG, AE4228PG, AE4232PG, AE4240PG
Number of Instruction Labels
3
Compatible Ladder Type
Extension Ladders
Language
English, French, Spanish
Compatible Load Capacity
225 lb
Compatible Manufacturer Model Number
AE4216PG, AE4220PG, AE4224PG, AE4228PG, AE4232PG, AE4240PG
Compatible Manufacturer Part Number
AE4216PG, AE4220PG, AE4224PG, AE4228PG, AE4232PG, AE4240PG
Compatible with Manufacturer Model No.
AE4216PG, AE4220PG, AE4224PG, AE4228PG, AE4232PG, AE4240PG
Compatible with Mfr. Model No.
AE4216PG, AE4220PG, AE4224PG, AE4228PG, AE4232PG, AE4240PG
For Use with Mfr Model Number
AE4216PG, AE4220PG, AE4224PG, AE4228PG, AE4232PG, AE4240PG
For Use With Mfr. Model Number
AE4216PG, AE4220PG, AE4224PG, AE4228PG, AE4232PG, AE4240PG
Compatible Pump Manufacturer Part Number
AE4216PG, AE4220PG, AE4224PG, AE4228PG, AE4232PG, AE4240PG
Compatible Mfr. Model Number
AE4216PG, AE4220PG, AE4224PG, AE4228PG, AE4232PG, AE4240PG
Description
PK-AE4200PG Label Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.