Zoro Homepage

PK-FT1500 Label Kit

  • Mfr # PK-FT1500

  • Zoro # G012007179


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Compatible Ladder Material
Fiberglass
Compatible with Manufacturer Model Number
FT1506: FT1508, FT1510
Number of Safety and Hazard Labels
4
Language
English, French, Spanish
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK-FT1500
Zoro #
G012007179
UPC #
-
Country of Origin
Mexico

Details

Item
Ladder Label Kit
Compatible Ladder Material
Fiberglass
Compatible with Manufacturer Model Number
FT1506: FT1508, FT1510
Number of Safety and Hazard Labels
4
Language
English, French, Spanish
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Compatible ANSI Duty Rating
Type IA
Number of Instruction Labels
2
Compatible Ladder Type
Tripod Stepladders
Compatible with Series
FT1500
Number of Duty Rating Labels
1
Compatible Load Capacity
300 lb
Compatible Manufacturer Model Number
FT1506: FT1508, FT1510
Compatible Manufacturer Part Number
FT1506: FT1508, FT1510
Compatible with Manufacturer Model No.
FT1506: FT1508, FT1510
Compatible with Mfr. Model No.
FT1506: FT1508, FT1510
For Use with Mfr Model Number
FT1506: FT1508, FT1510
For Use With Mfr. Model Number
FT1506: FT1508, FT1510
Compatible Pump Manufacturer Part Number
FT1506: FT1508, FT1510
Compatible Mfr. Model Number
FT1506: FT1508, FT1510

Description

PK-FT1500 Label Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.