Zoro Homepage

PK-FXP1800HD Label Kit

  • Mfr # PK-FXP1800HD

  • Zoro # G212007184


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Compatible with Series
FXP1800HD
Number of Safety and Hazard Labels
3
Compatible Ladder Material
Fiberglass
Compatible with Manufacturer Model Number
FXP1802HD, FXP1803HD, FXP1804HD, FXP1806HD, FXP1808HD, FXP1810HD, FXP1812HD
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK-FXP1800HD
Zoro #
G212007184
UPC #
-
Country of Origin
Mexico

Details

Item
Ladder Label Kit
Compatible with Series
FXP1800HD
Number of Safety and Hazard Labels
3
Compatible Ladder Material
Fiberglass
Compatible with Manufacturer Model Number
FXP1802HD, FXP1803HD, FXP1804HD, FXP1806HD, FXP1808HD, FXP1810HD, FXP1812HD
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Number of Duty Rating Labels
1
Compatible ANSI Duty Rating
Type IAA
Compatible Ladder Type
Platform Stepladders
Number of Instruction Labels
2
Compatible Load Capacity
375 lb
Language
English, French, Spanish
Compatible Manufacturer Model Number
FXP1802HD, FXP1803HD, FXP1804HD, FXP1806HD, FXP1808HD, FXP1810HD, FXP1812HD
Compatible Manufacturer Part Number
FXP1802HD, FXP1803HD, FXP1804HD, FXP1806HD, FXP1808HD, FXP1810HD, FXP1812HD
Compatible with Manufacturer Model No.
FXP1802HD, FXP1803HD, FXP1804HD, FXP1806HD, FXP1808HD, FXP1810HD, FXP1812HD
Compatible with Mfr. Model No.
FXP1802HD, FXP1803HD, FXP1804HD, FXP1806HD, FXP1808HD, FXP1810HD, FXP1812HD
For Use with Mfr Model Number
FXP1802HD, FXP1803HD, FXP1804HD, FXP1806HD, FXP1808HD, FXP1810HD, FXP1812HD
For Use With Mfr. Model Number
FXP1802HD, FXP1803HD, FXP1804HD, FXP1806HD, FXP1808HD, FXP1810HD, FXP1812HD
Compatible Pump Manufacturer Part Number
FXP1802HD, FXP1803HD, FXP1804HD, FXP1806HD, FXP1808HD, FXP1810HD, FXP1812HD
Compatible Mfr. Model Number
FXP1802HD, FXP1803HD, FXP1804HD, FXP1806HD, FXP1808HD, FXP1810HD, FXP1812HD

Description

PK-FXP1800HD Label Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.