PK-FXS1400HD Label Kit
Mfr # PK-FXS1400HD
Zoro # G712007042
product price: $7.59
/eaSold in multiples of 2 for $15.18
Key Features
Language
English, French, Spanish
Compatible ANSI Duty Rating
Type IAA
Number of Duty Rating Labels
1
Compatible with Series
FXS1400HD
Compatible Ladder Type
Stepladders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PK-FXS1400HD
Zoro #
G712007042
UPC #
-
Country of Origin
Mexico
Details
Item
Ladder Label Kit
Language
English, French, Spanish
Compatible ANSI Duty Rating
Type IAA
Number of Duty Rating Labels
1
Compatible with Series
FXS1400HD
Compatible Ladder Type
Stepladders
Number of Safety and Hazard Labels
6
Number of Instruction Labels
4
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Compatible Load Capacity
375 lb
Compatible with Manufacturer Model Number
FXS1404HD, FXS1406HD, FXS1408HD, FXS1410HD, FXS1412HD
Compatible Ladder Material
Fiberglass
Compatible Manufacturer Model Number
FXS1404HD, FXS1406HD, FXS1408HD, FXS1410HD, FXS1412HD
Compatible Manufacturer Part Number
FXS1404HD, FXS1406HD, FXS1408HD, FXS1410HD, FXS1412HD
Compatible with Manufacturer Model No.
FXS1404HD, FXS1406HD, FXS1408HD, FXS1410HD, FXS1412HD
Compatible with Mfr. Model No.
FXS1404HD, FXS1406HD, FXS1408HD, FXS1410HD, FXS1412HD
For Use with Mfr Model Number
FXS1404HD, FXS1406HD, FXS1408HD, FXS1410HD, FXS1412HD
For Use With Mfr. Model Number
FXS1404HD, FXS1406HD, FXS1408HD, FXS1410HD, FXS1412HD
Compatible Pump Manufacturer Part Number
FXS1404HD, FXS1406HD, FXS1408HD, FXS1410HD, FXS1412HD
Compatible Mfr. Model Number
FXS1404HD, FXS1406HD, FXS1408HD, FXS1410HD, FXS1412HD
Description
PK-FXS1400HD Label Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.