Zoro Homepage

PK-FXS1500 Label Kit

  • Mfr # PK-FXS1500

  • Zoro # G812007041


product price: $7.59
/ea

Key Features

Number of Safety and Hazard Labels
6
Compatible Ladder Material
Fiberglass
Number of Duty Rating Labels
1
Compatible ANSI Duty Rating
Type IA
Compatible with Series
FXS1500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK-FXS1500
Zoro #
G812007041
UPC #
-
Country of Origin
Mexico

Details

Item
Ladder Label Kit
Number of Safety and Hazard Labels
6
Compatible Ladder Material
Fiberglass
Number of Duty Rating Labels
1
Compatible ANSI Duty Rating
Type IA
Compatible with Series
FXS1500
Number of Instruction Labels
4
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Compatible with Manufacturer Model Number
FXS1506, FXS1508, FXS1510, FXS1512
Compatible Ladder Type
Stepladders
Compatible Load Capacity
300 lb
Language
English, French, Spanish
Compatible Manufacturer Model Number
FXS1506, FXS1508, FXS1510, FXS1512
Compatible Manufacturer Part Number
FXS1506, FXS1508, FXS1510, FXS1512
Compatible with Manufacturer Model No.
FXS1506, FXS1508, FXS1510, FXS1512
Compatible with Mfr. Model No.
FXS1506, FXS1508, FXS1510, FXS1512
For Use with Mfr Model Number
FXS1506, FXS1508, FXS1510, FXS1512
For Use With Mfr. Model Number
FXS1506, FXS1508, FXS1510, FXS1512
Compatible Pump Manufacturer Part Number
FXS1506, FXS1508, FXS1510, FXS1512
Compatible Mfr. Model Number
FXS1506, FXS1508, FXS1510, FXS1512

Description

PK-FXS1500 Label Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.