PK-L-2098-XX Label Kit

  • Mfr # PK-L-2098-XX

  • Zoro # G612007043


product price:  $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Language
English, French, Spanish
Compatible Ladder Type
Combination Ladders
Compatible with Manufacturer Model Number
L-2098-13, L-2098-17, L-2098-22
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Number of Instruction Labels
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK-L-2098-XX
Zoro #
G612007043
UPC #
-
Country of Origin
Mexico

Details

Item
Ladder Label Kit
Language
English, French, Spanish
Compatible Ladder Type
Combination Ladders
Compatible with Manufacturer Model Number
L-2098-13, L-2098-17, L-2098-22
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Number of Instruction Labels
4
Number of Safety and Hazard Labels
12
Compatible Ladder Material
Aluminum
Compatible ANSI Duty Rating
Type IA
Compatible Load Capacity
300 lb
Number of Duty Rating Labels
1
Compatible with Series
L-2098-XX
Compatible Manufacturer Model Number
L-2098-13, L-2098-17, L-2098-22
Compatible Manufacturer Part Number
L-2098-13, L-2098-17, L-2098-22
Compatible with Manufacturer Model No.
L-2098-13, L-2098-17, L-2098-22
Compatible with Mfr. Model No.
L-2098-13, L-2098-17, L-2098-22
For Use with Mfr Model Number
L-2098-13, L-2098-17, L-2098-22
For Use With Mfr. Model Number
L-2098-13, L-2098-17, L-2098-22
Compatible Pump Manufacturer Part Number
L-2098-13, L-2098-17, L-2098-22
Compatible Mfr. Model Number
L-2098-13, L-2098-17, L-2098-22

Description

PK-L-2098-XX Label Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.