Zoro Homepage

PK-L-2321-16 Label Kit

  • Mfr # PK-L-2321-16

  • Zoro # G212007078


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Compatible Load Capacity
200 lb
Compatible ANSI Duty Rating
Type III
Compatible with Series
L-2321-16
Compatible with Manufacturer Model Number
L-2321-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK-L-2321-16
Zoro #
G212007078
UPC #
-
Country of Origin
Mexico

Details

Item
Ladder Label Kit
Label Types Included
Duty Rating Labels, Instruction Labels, Safety and Hazard Labels
Compatible Load Capacity
200 lb
Compatible ANSI Duty Rating
Type III
Compatible with Series
L-2321-16
Compatible with Manufacturer Model Number
L-2321-16
Compatible Ladder Type
Extension Ladders
Language
English, French, Spanish
Number of Duty Rating Labels
1
Compatible Ladder Material
Aluminum
Number of Instruction Labels
3
Number of Safety and Hazard Labels
8
Compatible Manufacturer Model Number
L-2321-16
Compatible Manufacturer Part Number
L-2321-16
Compatible with Manufacturer Model No.
L-2321-16
Compatible with Mfr. Model No.
L-2321-16
For Use with Mfr Model Number
L-2321-16
For Use With Mfr. Model Number
L-2321-16
Compatible Pump Manufacturer Part Number
L-2321-16
Compatible Mfr. Model Number
L-2321-16

Description

PK-L-2321-16 Label Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.