Zoro Homepage

6 ft 2 in Fiberglass Platform Stepladder, 375 lb Capacity

  • Mfr # FCP1403HD

  • Zoro # G0205312


product price: $300.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Ladder Material
Fiberglass
Overall Height
6 ft 2 in
Load Capacity - Maximum
375 lb
Base Width
23-15/16 in
Base Spread
35-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCP1403HD
Zoro #
G0205312
UPC #
728865140470
Country of Origin
Mexico

Dimensions

Overall Height
6 ft 2 in
Base Width
23-15/16 in
Platform Depth
19 in
Platform Width
14-1/4 in
Step Depth
3 in
Platform Height
2 ft 10 in

Details

Item
Platform Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
375 lb
Base Spread
35-1/2 in
Weight
30 lb
Tread Type
Ribbed
Series
FCP1400HD
Number of Steps
3
ANSI Duty Rating
Type IAA
Step Spacing
12 in
Standards
ANSI, OSHA, CSA

Description

Platform Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 6 ft 2 in, Load Capacity 375 lb, Number of Steps 3, Base Spread 35.5 in, Bottom Width 23-15/16 in, Step Depth 3 in, Step Tread Ribbed, Series FCP1400HD, Standards ANSI, OSHA, CSA, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.