Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Louisville 166" H Steel Rolling Ladder, 13 Steps, 450 lb. Load Capacity GSW2413-W01

166" H Steel Rolling Ladder, 13 Steps, 450 lb. Load Capacity (Discontinued)

  • Mfr # GSW2413-W01
  • Zoro # G5214800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSW2413-W01
Zoro #
G5214800
UPC #
728865089175
Country of Origin
United States

Dimensions

Platform Height
130 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
166 in
Bottom Width
40 in
Base Depth
106 in
Manufacturers Warranty Length
1 yr
Step Depth
7 in
Overall Width
40 in
Handrail Height
36 in
Step Width
24 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
13
Load Capacity
450 lb
Step Tread
Perforated
Material
Steel
Assembled/Unassembled
Unassembled
Includes
Hardware; Instructions
Ladder Actuation
Foot Activated Step Lock
Finish
Powder Coated
Color
Gray
Standards
OSHA, ANSI
Handrails Included
Yes
Climbing Angle
56 Degrees
Rear Exit
No
Ladder Tread
Perforated

Description

Rolling Ladder, Material Steel, Platform Height 130 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 166 in, Number of Steps 13, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 106 in, Overall Width 40 in, Climbing Angle 56 Degrees, Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards OSHA, ANSI, Includes Hardware; Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.