Rung Lock Kit, PR
Mfr # PK100D
Zoro # G7301831
product price: $63.39
/prKey Features
Overall Height
11.3 in
Overall Width
1.6 in
Includes
Hardware
Overall Length
5.3 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PK100D
Zoro #
G7301831
UPC #
728865040466
Country of Origin
Mexico
Dimensions
Overall Height
11.3 in
Overall Width
1.6 in
Overall Length
5.3 in
Details
Includes
Hardware
Item
Rung Lock
Material
Aluminum
Fits Brand
Louisville Ladder
Color
Gray
Product Type
Rung Lock
Compatible Ladder Type
Extension Ladders
Compatible ANSI Duty Rating
Type I, Type IA
Load Capacity - Maximum
300 lb
Description
Rung Lock, For Use With Grainger Item Number 36Y326, 36Y327, 36Y328, 36Y329, 36Y330, 36Y331, 36Y332,1CMW4, 1CMW5, 1CMW7, 1CMW8, 36Y340, 36Y341, 36Y345, 36Y346, 36Y347, 36Y348, 36Y349, 36Y350, 36Y351, 15G128, 15G129, 15G130, 15G131, 15G132, 15G133, 15G134, 33J703, 1CMW4, 1CMW5, 1CMW6, 1CMW7, 1CMW8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.