Zoro Homepage

Rung Repair Kit, Round

  • Mfr # PK140A

  • Zoro # G7373143


product price: $60.75
/ea

Key Features

Overall Height
3.8 in
Overall Width
2 in
Overall Length
2.3 ft
Material
Aluminum
For Use With Mfr. Model Number
AE1660, FE4620HD, FE4624HD, FE4628HD, FE7512, FE7514, FE7516, FE7616, FE7620, FE7624, FE7628, FE7632, FE7636, FE7640
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK140A
Zoro #
G7373143
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
3.8 in
Overall Width
2 in
Overall Length
2.3 ft

Details

Item
Rung Repair Kit Round
Material
Aluminum
For Use With Mfr. Model Number
AE1660, FE4620HD, FE4624HD, FE4628HD, FE7512, FE7514, FE7516, FE7616, FE7620, FE7624, FE7628, FE7632, FE7636, FE7640
Fits Brand
Louisville Ladder
Color
Silver
Product Type
Ladder Rung
Tread Type
Ribbed
Compatible Ladder Type
Extension Ladders, Straight Ladders
Load Capacity - Maximum
250 lb

Description

Ladder Rung Repair Kit, Material Aluminum, Gauge Not Applicable, Overall Length 2.3 ft, Overall Width 2 in, Overall Height 3.8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.